Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt
Mfr # 5415564
Zoro # G8593447
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.7031 (45/64)
- Size 0.7031 (45/64)
- Overall Length 5-5/8
- Number of Flutes 2
- Morse Taper No.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5415564
- Zoro # G8593447
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.7031 (45/64) |
Size | 0.7031 (45/64) |
Overall Length | 5-5/8 |
Drilling Length | No.2 |
Details
Number of Flutes | 2 |
Morse Taper | No.2 |
Description
Made with Premium Grade High Speed Steel118 Degree Drill Point Angle These taper shank drill feature the standard Morse taper shank design Available in larger sizes, up to a 2 Inch drill diameter. Morse taper shanks range from MT1 to MT5 These drills are sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- VESTIL Wood Prylever Bar, 4250 lb. Cap., 6 ft. (PLB-6)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- KODIAK CUTTING TOOLS 1/2 High Speed Steel Taper Pipe Reamer (5497514)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- KODIAK CUTTING TOOLS 1-3/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415839)
- KODIAK CUTTING TOOLS #4 High Speed Steel Taper Pin Reamer Straight Flute (5496227)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- Kodiak Cutting Tools Taper Shank Drill Bits