Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4560 Carbide Reamer Decimal Size
Mfr # 5462864
Zoro # G9180275
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Size 0.456
- Overall Length 4
- Drill Bit Size 0.456
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462864
- Zoro # G9180275
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.456 |
Overall Length | 4 |
Drill Bit Size | 0.456 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-500-812)
- WILLIAMS Williams Combo Ratchet Wrench, 7mm, Hi-Polish (1207MNRC)
- CRAFTSMAN Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (CMST23001)
- DRILL AMERICA 1/4"x1/8" Pilots for Counterbore (DEWPIL1/4X1/8)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Kodiak Cutting Tools Reamers