Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4550 Carbide Reamer Decimal Size
Mfr # 5462853
Zoro # G9179776
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.455
- Drill Bit Size 0.455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462853
- Zoro # G9179776
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.455 |
Drill Bit Size | 0.455 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Security Bits Collector 39 Pc Set (71991)
- DYNAMIC Tools 11" Locking Clamp With Swivel Pads (D055309)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/15 15-pcs. (96400803)
- LENOX Hole Saw (LXAH3158)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- Kodiak Cutting Tools Carbide Chucking Reamers