Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.455 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480684
Zoro # G8635718
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 7
- Size 0.455
- Drill Bit Size 0.455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480684
- Zoro # G8635718
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.455 |
Drill Bit Size | 0.455 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- COLLINS AXE Wedge Square Head 6# (WG-6-C/32449)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers