Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4531 (29/64) Carbide Reamer Standard Sizes
Mfr # 5462831
Zoro # G9180519
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 4
- Size 0.4531 (29/64)
- Material Carbide
- Drill Bit Size 0.4531 (29/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462831
- Zoro # G9180519
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.4531 (29/64) |
Drill Bit Size | 0.4531 (29/64) |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- BON TOOL Bon 22-827 Dirt Tamper 8" X 8" Bolted Fiberglass Handle (22-827)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- HOUGEN-OGURA 25/32 in. B Round Die, >1/4-3/8THK (75554)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Kodiak Cutting Tools Reamers