Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4530 Carbide Reamer Decimal Size
Mfr # 5462820
Zoro # G9178175
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.453
- Material Carbide
- Overall Length 4
- Drill Bit Size 0.453
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462820
- Zoro # G9178175
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.453 |
Overall Length | 4 |
Drill Bit Size | 0.453 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- HHIP 4 Piece Diemaker's Square Set (4901-0018)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- GENERAL TOOLS Scratch Awl, 6-7/8OAL, 3-3/4L x 3/8D Shank (818)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Kodiak Cutting Tools Reamers