Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4528 (11.5MM) Carbide Reamer Standard Sizes
Mfr # 5462809
Zoro # G9180205
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4528 (11.50mm)
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.4528 (11.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462809
- Zoro # G9180205
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.4528 (11.50mm) |
Overall Length | 4 |
Drill Bit Size | 0.4528 (11.50mm) |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- POWERBUILT 10Pc 3/8" Drive Crowfoot Wrench Set (640830)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Kodiak Cutting Tools Carbide Chucking Reamers