Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.452 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480618
Zoro # G8605870
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.452
- Overall Length 7
- Drill Bit Size 0.452
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480618
- Zoro # G8605870
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.452 |
Overall Length | 7 |
Drill Bit Size | 0.452 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X15)
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- KODIAK CUTTING TOOLS 9/64 HSS Chucking Reamer Straight Flute Straight Shank (5483467)
- DRILL AMERICA 41/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR41/64)
- Kodiak Cutting Tools Reamers