Shop All Hand Reamers
Kodiak Cutting Tools
4.50mm High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488945
Zoro # G8658854
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 6
- Size 0.1772 (4.50mm)
- Drill Bit Size 0.1772 (4.50mm)
- Drilling Length .1704
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488945
- Zoro # G8658854
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-1/8 |
Size | 0.1772 (4.50mm) |
Drill Bit Size | 0.1772 (4.50mm) |
Drilling Length | .1704 |
Shank Diameter | 0.1704 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .312" Pilot Drill Chuck Key Skd3 For 1/2 & 5/8" Chucks (3070-0049)
- FOWLER Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial (52-008-712-0)
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife with Blade Storage and 50 pc. Blades (48-22-1504)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- Kodiak Cutting Tools Hand Reamers