Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4505 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480585
Zoro # G8614919
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4505
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Drill Bit Size 0.4505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480585
- Zoro # G8614919
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4505 |
Overall Length | 7 |
Drill Bit Size | 0.4505 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.005 In, 3 1/16 In L (J005)
- LENOX Carbide Hole Cutter, 1 1/4 In, 3/8Cut D (20098-20CHC)
- KESON Fiberglass Tape Refill, 50 Ft, Engineers (RF-10-50)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- KODIAK CUTTING TOOLS #58 HSS Chucking Reamer Straight Flute Straight Shank (5482983)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- DRILL AMERICA 13.00mm HSS Straight Shank Chucking Reamer (DWRR13.0MM)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers