Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4495 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480563
Zoro # G8614587
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4495
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 7
- Drill Bit Size 0.4495
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480563
- Zoro # G8614587
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4495 |
Overall Length | 7 |
Drill Bit Size | 0.4495 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.536+2K)
- FISCH Brad Point Drill Bit, Steel, 5/32in, 11pcs (FSF-305712)
- CTA MANUFACTURING Vag 5Pc. Brake Caliper Socket Set (5035)
- KESON Chalk Line Reel, 100 Ft, 15 Oz, 1 to 1 Gear (G100)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .141 HSS Chucking Reamer Straight Flute Straight Shank (5474546)
- DRILL AMERICA .3755 HSS Straight Shank Chucking Reamer (DWRR.3755)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers