Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4490 Carbide Reamer Decimal Size
Mfr # 5462765
Zoro # G9178184
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.449
- Material Carbide
- Overall Length 4
- Number of Flutes 6
- Drill Bit Size 0.449
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462765
- Zoro # G9178184
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.449 |
Overall Length | 4 |
Drill Bit Size | 0.449 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 5/32 in Tip Size, 2 1/2 in Long, 27/32 in Short (J46110)
- SUNEX 3/8" Drive Impact Socket 6 (321MD)
- S&G TOOL AID CORPORATION S and G Tool Aid 94450 Quick Change Chisel Retainer For Ir 121; 132; 772 (SGT-94450)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Kodiak Cutting Tools Reamers