Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4480 Carbide Reamer Decimal Size
Mfr # 5462754
Zoro # G9180327
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.448
- Drill Bit Size 0.448
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462754
- Zoro # G9180327
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.448 |
Drill Bit Size | 0.448 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Air Ratchet (CMXPTSG1007NB)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.02"L, HR Phenolic (2830)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- CLEVELAND 5/16-18 NC GH3 4FL TPR 1001TN TIN TAP (C83485)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Kodiak Cutting Tools Carbide Chucking Reamers