Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4475 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480519
Zoro # G8603308
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4475
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Drill Bit Size 0.4475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480519
- Zoro # G8603308
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4475 |
Overall Length | 7 |
Drill Bit Size | 0.4475 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4 Solid Carbide Combined Drill Bit and Countersink (DMOCCD4-60)
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- DRILL AMERICA 5/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/64)
- Kodiak Cutting Tools Reamers