Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4460 Carbide Reamer Decimal Size
Mfr # 5462732
Zoro # G9178656
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.446
- Material Carbide
- Overall Length 4
- Drill Bit Size 0.446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462732
- Zoro # G9178656
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.446 |
Overall Length | 4 |
Drill Bit Size | 0.446 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 300mm/12" 0-180 Degrees 4 Piece Combination Square Set (1012-2010)
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Kodiak Cutting Tools Reamers