Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4450 Carbide Reamer Decimal Size
Mfr # 5462721
Zoro # G9185890
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.445
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.445
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462721
- Zoro # G9185890
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.445 |
Drill Bit Size | 0.445 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42512)
- MITUTOYO Mic Acs, Standard Bar 10 In (167-150)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20590B810R)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- Kodiak Cutting Tools Carbide Chucking Reamers