Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4440 Carbide Reamer Decimal Size
Mfr # 5462710
Zoro # G9187345
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.444
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.444
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462710
- Zoro # G9187345
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.444 |
Overall Length | 4 |
Drill Bit Size | 0.444 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4x3-11/12In, 6pt, Black Oxide (6224)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- DIABLO 3/8"x10"x12" SDS-Plus 2-Cutter (DMAPL2240)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Kodiak Cutting Tools Reamers