Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4420 Carbide Reamer Decimal Size
Mfr # 5462688
Zoro # G9187214
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.442
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.442
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462688
- Zoro # G9187214
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.442 |
Overall Length | 4 |
Drill Bit Size | 0.442 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/2"opening size. (2640SW)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 8 pt Standard Depth, Black Oxide (J7420S)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Kodiak Cutting Tools Carbide Chucking Reamers