Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4410 Carbide Reamer Decimal Size
Mfr # 5462677
Zoro # G9187747
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Size 0.441
- Overall Length 4
- Drill Bit Size 0.441
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462677
- Zoro # G9187747
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.441 |
Overall Length | 4 |
Drill Bit Size | 0.441 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- GRAY TOOLS Heavy Duty Long Reach Bent Needle Nose Pliers, 11-1/2" Long (82003)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/32)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Kodiak Cutting Tools Carbide Chucking Reamers