Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4400 Carbide Reamer Decimal Size
Mfr # 5462666
Zoro # G9187205
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.44
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Drill Bit Size 0.440
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462666
- Zoro # G9187205
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.44 |
Overall Length | 4 |
Drill Bit Size | 0.440 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Whitworth 11/16 12 Point 46mm 1/2 Sq. Drive (4405W-11/16)
- GREAT NECK Hacksaw Frame, 12" (50)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- Kodiak Cutting Tools Carbide Chucking Reamers