Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#44 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5411725
Zoro # G8627765
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0860 (#44)
- Size 0.0860 (#44)
- Overall Length 2-1/8
- Number of Flutes 2
- Drilling Length 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5411725
- Zoro # G8627765
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0860 (#44) |
Size | 0.0860 (#44) |
Overall Length | 2-1/8 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length
TIN Coated Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER On-Mark Optical Center Punch (525000750)
- PROTO 3/8" Drive Universal Joint SAE (J5270A)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 7 pcs. (905)
- WILLIAMS 1/2" Drive, 32mm Metric Socket, 6 Points (32532)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS #21 Carbide Jobber Length Drill ALTIN Coated (5528171)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- Kodiak Cutting Tools Drill Bits