Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4385 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484512
Zoro # G8591240
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.4385 O/U
- Overall Length 7
- Material High Speed Steel
- Drill Bit Size 0.4385 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484512
- Zoro # G8591240
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4385 O/U |
Overall Length | 7 |
Drill Bit Size | 0.4385 O/U |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SAE Double Ratcheting Wrench Set, 7 Pc. (ST08020)
- DEWALT 7" / 9" Variable Speed Polisher with Soft Start (DWP849X)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L (54TN03)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-16MM)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers