Shop All Hand Reamers
Kodiak Cutting Tools
.4385 O/U High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489814
Zoro # G8571975
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.4385 O/U
- Drill Bit Size 0.4385 O/U
- Drilling Length .3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489814
- Zoro # G8571975
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.4385 O/U |
Drill Bit Size | 0.4385 O/U |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-07-06)
- KODIAK CUTTING TOOLS #12 Cobalt Reamer Right-Hand Spiral (5490958)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- Kodiak Cutting Tools Hand Reamers