Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4385 Carbide Reamer Decimal Size
Mfr # 5462644
Zoro # G9187117
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Overall Length 4
- Size 0.4385
- Drill Bit Size 0.4385
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462644
- Zoro # G9187117
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.4385 |
Drill Bit Size | 0.4385 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PAD 3" SAND/POLISHING (AO20302P)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- MITUTOYO Rect Cera, Asme 0, 0.100" (613191-531)
- KESON 25 ft Tape Measure, 1 in Blade (PG18M25UB)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Kodiak Cutting Tools Reamers