Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4380 Carbide Reamer Decimal Size
Mfr # 5462633
Zoro # G9185814
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Size 0.438
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462633
- Zoro # G9185814
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.438 |
Drill Bit Size | 0.438 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.038 In, Black (911203800)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- CRESCENT 10 mm X 10 mm 12 Point Metric Combination Wrench 6.22 in. L 1 pc (CCW21-05)
- CMT 12" ITK Fine Finish Saw Blade (255.096.12)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Kodiak Cutting Tools Carbide Chucking Reamers