Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4375 (7/16) Carbide Reamer Standard Sizes
Mfr # 5462622
Zoro # G9186234
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.4375 (7/16)
- Overall Length 4
- Material Carbide
- Drill Bit Size 0.4375 (7/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462622
- Zoro # G9186234
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.4375 (7/16) |
Overall Length | 4 |
Drill Bit Size | 0.4375 (7/16) |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- JET Jet Drill Press Handle (10601009)
- WELLER Crescent 3 in. L X 1/2 in. drive Extension 1 pc (CDTA11C)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Kodiak Cutting Tools Carbide Chucking Reamers