Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4370 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485722
Zoro # G8572885
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Size 0.437
- Drill Bit Size 0.437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485722
- Zoro # G8572885
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.437 |
Drill Bit Size | 0.437 |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- BIG HORN Band Saw Tension Crank (14330)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 1/4-E (C13113)
- KRAFT TOOL Fresno Trowel, Wide, BS, 36x7" (CC840B-01)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- KODIAK CUTTING TOOLS 3.50mm HSS Chucking Reamer Straight Flute Straight Shank (5483445)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers