Shop All Taper Pin Reamers
Kodiak Cutting Tools
.4370 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488219
Zoro # G8657147
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.437
- Drill Bit Size 0.437
- Drilling Length .3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488219
- Zoro # G8657147
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 7 |
Size | 0.437 |
Drill Bit Size | 0.437 |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive Impact Driver Kit (648002)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #28 (C18081)
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- DRILL AMERICA #2 HSS Straight Flute Taper Pin Reamer (DWRRTP2)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- Kodiak Cutting Tools Taper Pin Reamers