Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4370 Carbide Reamer Decimal Size
Mfr # 5462611
Zoro # G9185708
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.437
- Overall Length 4
- Material Carbide
- Drill Bit Size 0.437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462611
- Zoro # G9185708
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.437 |
Overall Length | 4 |
Drill Bit Size | 0.437 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Track Saw X-Large (KMA3700)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- WESTWARD Adj. Wrench, 18", 2-1/16" Cap., Chrome (1NYA7)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Reamers