Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4360 Carbide Reamer Decimal Size
Mfr # 5462589
Zoro # G9186590
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.436
- Overall Length 4
- Material Carbide
- Drill Bit Size 0.436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462589
- Zoro # G9186590
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.436 |
Overall Length | 4 |
Drill Bit Size | 0.436 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/2-13 Thread Size, 2-3/8" Dia., Blind Tap (GN8C----R7-BS21)
- DRILL AMERICA 5/16"-18 Carbon Steel Taper Hand Tap (DWTT5/16-18)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Reamers