Shop All Hand Reamers
Kodiak Cutting Tools
.4355 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes
Mfr # 5492322
Zoro # G8628060
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.4355
- Drill Bit Size 0.4355
- Drilling Length .3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492322
- Zoro # G8628060
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.4355 |
Drill Bit Size | 0.4355 |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Description
High Speed Steel ReamerRight Hand Spiral Flute
Reamer for Dowel Pin Sizes
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Molding Pry Bar, 11-in (SPEC-D11MOLD)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- DEWALT Oscillating Multi-Tool Kit, 2.3 lb., 2.0Ah (DCS356D1/DWA4216)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- Kodiak Cutting Tools Hand Reamers