Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4355 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485711
Zoro # G8572946
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Size 0.4355
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485711
- Zoro # G8572946
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.4355 |
Drill Bit Size | 0.4355 |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knife, Stiff, SS, 1-1/2" , Blade Material: Stainless steel (90661)
- MILWAUKEE TOOL Lineman's 5in1 Ratcheting Wrench with Milled Strike Face (48-22-9216M)
- CYNAMED Mosquito Hemostat, CVD, 5", Tit. (CYZR-0052)
- RIDGID Drain Cleaning Attachment (98055)
- KODIAK CUTTING TOOLS .455 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480684)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- KODIAK CUTTING TOOLS .26 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476724)
- KODIAK CUTTING TOOLS #31 HSS Chucking Reamer Straight Flute Straight Shank (5483379)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- Kodiak Cutting Tools Reamers