Shop All Taper Pin Reamers
Kodiak Cutting Tools
.4355 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488208
Zoro # G8658879
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Size 0.4355
- Number of Flutes 6
- Drill Bit Size 0.4355
- Drilling Length .3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488208
- Zoro # G8658879
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 7 |
Size | 0.4355 |
Drill Bit Size | 0.4355 |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10.25mm HSS Jobber Length Drill Bit (DWDMM10.25)
- KNIPEX Snap Ring Pliers-Forged Tips, External (46 31 A42)
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk & Plastic Line Level (47-464)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- CLEVELAND Taper Pin Reamer, #10Size, Bright, Straight (C24265)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- Kodiak Cutting Tools Taper Pin Reamers