Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4350 Carbide Reamer Decimal Size
Mfr # 5462578
Zoro # G9186380
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.435
- Overall Length 4
- Number of Flutes 6
- Drill Bit Size 0.435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462578
- Zoro # G9186380
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.435 |
Overall Length | 4 |
Drill Bit Size | 0.435 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Unibit Cobalt Step Drill, #4 (VGP10234CB)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic (GNH6-HEX5S3A---)
- IRWIN WORKERS IRON PLIERS 9""L (2078909)
- WHEELER-REX Threading Die, Right Hand, 1/2in to 3/4in (60211)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Kodiak Cutting Tools Reamers