Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4340 Carbide Reamer Decimal Size
Mfr # 5462567
Zoro # G9187010
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Size 0.434
- Drill Bit Size 0.434
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462567
- Zoro # G9187010
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.434 |
Drill Bit Size | 0.434 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- POWERBUILT 9Pcs Star 3 Way T-Handle Spin Hex Wrench (941646)
- EUROBOOR HSS Annular Cutter with Universal Shank, 13/16" x 1" (HCSU.13/16)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Reamers