Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.434 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480255
Zoro # G8587576
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Size 0.434
- Overall Length 7
- Drill Bit Size 0.434
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480255
- Zoro # G8587576
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.434 |
Overall Length | 7 |
Drill Bit Size | 0.434 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6C)
- PERFORMANCE TOOL 12-Pc Metric Ratcheting Wrench Set Wrench Set Rtch, W30642 (W30642)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (2312)
- CLESCO 3/8" Hole Nut Type Arbor 1/4 X 2-1/2 W/Stampflangwasher (W-23M)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- Kodiak Cutting Tools Reamers