Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4320 Carbide Reamer Decimal Size
Mfr # 5462534
Zoro # G9186837
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- Size 0.432
- Number of Flutes 6
- Drill Bit Size 0.432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462534
- Zoro # G9186837
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.432 |
Drill Bit Size | 0.432 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE/Metric (70542)
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Kodiak Cutting Tools Carbide Chucking Reamers