Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.432 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480211
Zoro # G8568098
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Size 0.432
- Drill Bit Size 0.432
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480211
- Zoro # G8568098
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.432 |
Drill Bit Size | 0.432 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -6'8)
- STANLEY 12 ft Tape Measures, 1/2 in Blade (STHT30810)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- KODIAK CUTTING TOOLS .874 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485194)
- KODIAK CUTTING TOOLS 3.50mm HSS Chucking Reamer Straight Flute Straight Shank (5483445)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers