Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4310 Carbide Reamer Decimal Size
Mfr # 5462523
Zoro # G9185218
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.431
- Drill Bit Size 0.431
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462523
- Zoro # G9185218
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.431 |
Drill Bit Size | 0.431 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- VEGA Torx Plus Tamper 25 Insert Bit x 1 (125IPR25)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Reamers