Kodiak Cutting Tools

.431 High Speed Steel Chucking Reamer Straight Flute Straight Shank


product price: $44.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material High Speed Steel
  • Size 0.431
  • Number of Flutes 6
  • Overall Length 7
  • Drill Bit Size 0.431
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 0.431
Overall Length 7
Drill Bit Size 0.431
Drilling Length 0.3730
Shank Diameter 0.373

Details

Material High Speed Steel
Number of Flutes 6

Description

Straight Flute
  • Straight Shank
  • High Speed Steel
    View Sizes
    View Sizes .5001-2.000>
    Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.