Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#43 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483203
Zoro # G8642745
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Overall Length 3
- Size 0.0890 (#43)
- Drill Bit Size 0.0890 (#43)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483203
- Zoro # G8642745
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.0890 (#43) |
Drill Bit Size | 0.0890 (#43) |
Drilling Length | .0810 |
Shank Diameter | 0.081 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points (45024)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8 (7731A)
- FREUD Heavy-Duty Rip Blade, 10 (LM72M010)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- KODIAK CUTTING TOOLS .26 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476724)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- DRILL AMERICA 2-5/16" HSS Spiral Flute Shell Reamer (DWRRSS2-5/16)
- Kodiak Cutting Tools Reamers