Shop All Stub Drills
Kodiak Cutting Tools
#43 Carbide Drill Screw Machine Length
Mfr # 5442558
Zoro # G8597288
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0890 (#43)
- Size 0.0890 (#43)
- Overall Length 1-1/2
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5442558
- Zoro # G8597288
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0890 (#43) |
Size | 0.0890 (#43) |
Overall Length | 1-1/2 |
Drilling Length | 1/2 |
Length of Cut | 1/2" |
Overall Length In | 1-1/2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/8", 7/8" (SZ-19-A)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 16mm (209010-0160)
- Kodiak Cutting Tools Stub Drills