Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4270 Carbide Reamer Decimal Size
Mfr # 5462479
Zoro # G9186006
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 4
- Size 0.427
- Number of Flutes 6
- Drill Bit Size 0.427
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462479
- Zoro # G9186006
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.427 |
Drill Bit Size | 0.427 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 1/8" Dia, 3/8" Cut, Carbide (11112500)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Kodiak Cutting Tools Reamers