Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4260 Carbide Reamer Decimal Size
Mfr # 5462468
Zoro # G9183215
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.426
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.426
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462468
- Zoro # G9183215
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.426 |
Overall Length | 4 |
Drill Bit Size | 0.426 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- DRILL AMERICA .6240 HSS Straight Shank Chucking Reamer (DWRR.6240)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-18-100)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Reamers