Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.425 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480057
Zoro # G8615759
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.425
- Material High Speed Steel
- Overall Length 7
- Drill Bit Size 0.425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480057
- Zoro # G8615759
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.425 |
Overall Length | 7 |
Drill Bit Size | 0.425 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/8 (77645)
- HASSAY SAVAGE CO Keyway Broach, III, W 8mm, Cut L 2-1/2 In (11308HS)
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS .437 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480310)
- KODIAK CUTTING TOOLS 1/8 HSS Chucking Reamer Straight Flute Straight Shank (5483401)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- DRILL AMERICA .4310 HSS Straight Shank Chucking Reamer (DWRR.4310)
- Kodiak Cutting Tools Reamers