Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4240 Carbide Reamer Decimal Size
Mfr # 5462446
Zoro # G9184895
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 4
- Material Carbide
- Size 0.424
- Drill Bit Size 0.424
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462446
- Zoro # G9184895
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.424 |
Drill Bit Size | 0.424 |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP GEAR WR TAP & DIE DRVR 5pc SET (GWR3880)
- SUNEX ® 1/2 in. Drive 30mm Jumbo Crowfoot Wrench (97330A)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- MAYHEW Progrip Pick 90 Degree (13227)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Carbide Chucking Reamers