Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4230 Carbide Reamer Decimal Size
Mfr # 5462435
Zoro # G9184910
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Material Carbide
- Number of Flutes 6
- Size 0.423
- Drill Bit Size 0.423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462435
- Zoro # G9184910
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.423 |
Drill Bit Size | 0.423 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- JONARD TOOLS Heavy Duty Utility Knife Replacement Blades, P/50 (UKN-50RB)
- MILWAUKEE TOOL Carbide Cutter Sheet Metal Electrician's Kit - 7PC (49-22-8310)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/4" (09717)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Kodiak Cutting Tools Carbide Chucking Reamers