Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.4225 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5480002
Zoro # G8614465
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.4225
- Overall Length 7
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.4225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5480002
- Zoro # G8614465
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.4225 |
Overall Length | 7 |
Drill Bit Size | 0.4225 |
Drilling Length | 0.3730 |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 10mm Tip, 2 1/2 in L (SZ-5-7-10MM)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/8" x 3" (HMY.2-5/8)
- DRILL AMERICA 2-1/4in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/4)
- KODIAK CUTTING TOOLS .3345 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478198)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS .465 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480904)
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers