Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4220 Carbide Reamer Decimal Size
Mfr # 5462424
Zoro # G9184764
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.422
- Material Carbide
- Number of Flutes 6
- Overall Length 4
- Drill Bit Size 0.422
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462424
- Zoro # G9184764
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.422 |
Overall Length | 4 |
Drill Bit Size | 0.422 |
Drilling Length | 1-3/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- DRILL AMERICA #25x6" Cobalt Aircraft Extension Drill Bit (GLBCOX625)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Kodiak Cutting Tools Carbide Chucking Reamers