Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.4219 (27/64) Carbide Reamer Standard Sizes
Mfr # 5462413
Zoro # G9183650
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 6
- Size 0.4219 (27/64)
- Material Carbide
- Drill Bit Size 0.4219 (27/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5462413
- Zoro # G9183650
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.4219 (27/64) |
Drill Bit Size | 0.4219 (27/64) |
Drilling Length | 1-3/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA CABON BRUSH 120V (589911202)
- EKLIND 16 Piece Metric/SAE Fold-Up Hex Key Set, 25016 (25016)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (400229)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Carbide Chucking Reamers